Vinyl Deck, Barefoot Grade, 35.4" x 23.6", 35.40" L x 23.60" W, vinyl, SAFETY YELLOW

  • Mfr # 08-270

  • Zoro # G9553892


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Width
23.60"
Color
SAFETY YELLOW
Material
vinyl
Length
35.40"
Standards
ASTM D658/> 313.60 g / mm.; AS 1530.3.1989 AMDT No 1 APR 92; ASTM D4518.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
08-270
Zoro #
G9553892
UPC #
-
Country of Origin
Australia

Dimensions

Width
23.60"
Length
35.40"

Details

Item
Vinyl Deck,Barefoot Grade,35.4" x 23.6"
Color
SAFETY YELLOW
Material
vinyl
Standards
ASTM D658/> 313.60 g / mm.; AS 1530.3.1989 AMDT No 1 APR 92; ASTM D4518.
For Use With
Hospitals Or Nursing Homes; Controlling Traffic Flows; Heavy Industry; Canteens And Changerooms Wet Areas; Ramps; Walkways; Curved Tanks Or Pipelines
Mat Surface Pattern
Mesh
Type
Anti-Slip

Description

Vinyl Deck,Barefoot Grade,35.4 In. x 23.6 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.