36 in. L x 48 in. W x 79 in. H Frameless Sliding Rectangle Shower Enclosure Kit in Matte Black

  • Mfr # VG6051MBCL48WR

  • Zoro # G922575980


product price:  $1,721.99
/ea
Item requires special delivery charges. A $300.00 per item surcharge will be applied.

Key Features

Finish
Matte Black
Material
Tempered Glass
Height (In.)
80 in
Depth (In.)
36 in
Width (In.)
48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6051MBCL48WR
Zoro #
G922575980
UPC #
849922030043
Country of Origin
China

Dimensions

Height (In.)
80 in
Depth (In.)
36 in
Width (In.)
48 in

Details

Item
Shower Enclosure
Finish
Matte Black
Material
Tempered Glass
Color
Black
Includes
Mounting Hardware; Door Hardware; Base

Description

The VIGO Winslow Frameless sliding Shower Enclosure in Matte Black finish transforms bathrooms into sophisticated spaces. This 48-in. W x 36-in. D x 80-in. H corner design features a generous 19-in. walk-in entry, ensuring effortless access. The door's advanced sliding system with precision-engineered four-wheel rollers delivers quiet, smooth operation that enhances the user experience. Right installation configuration offers versatility for various bathroom layouts while maximizing space utilization. The enclosure's clear, 3/8-in. thick glass construction provides durability and strength, while the frameless design creates an open, spacious atmosphere that elevates the entire bathroom's visual appeal. This minimalist approach allows natural light to flow freely throughout the space, making the bathroom appear larger and more inviting while complementing any décor style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.