36 in. L x 48 in. W x 79 in. H Frameless Sliding Shower Enclosure Kit in Stainless Steel
- Mfr # VG6051STCL48WL
- Zoro # G522575861
product price:Â
$
1,598.99
/ea
Key Features
Finish
Stainless
Material
Tempered Glass
Includes
Base; Door Hardware; Mounting Hardware
Height (In.)
80 in
Depth (In.)
36 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG6051STCL48WL
- Zoro #
- G522575861
- UPC #
- 813775017612
- Country of Origin
- China
Dimensions
- Height (In.)
- 80 in
- Depth (In.)
- 36 in
- Width (In.)
- 48 in
Details
- Item
- Shower Enclosure
- Finish
- Stainless
- Material
- Tempered Glass
- Includes
- Base; Door Hardware; Mounting Hardware
Description
The VIGO Winslow Frameless sliding Shower Enclosure transforms your bathroom with its sophisticated stainless steel finish and sleek design. This corner shower enclosure measures 48-in. W X 36-in. D X 80-in. H, featuring a generous 19-in. walk-in entry space that ensures easy accessibility. The exceptional engineering includes a smooth-gliding sliding system with precision-engineered four-wheel rollers, delivering effortless operation and lasting durability. This enclosure offers versatile left-side installation capabilities, adapting perfectly to your bathroom layout. The pristine clear glass panels, crafted from robust 3/8-inch thick tempered glass, establish an open, spacious atmosphere. Its frameless construction eliminates visual barriers, creating an uninterrupted flow that enhances your bathroom's spatial perception while adding contemporary elegance. The minimalist design harmoniously integrates with various bathroom styles, making the VIGO Winslow a centerpiece that elevates your bathroom's aesthetic appeal.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.