39 in. H x 4 in. W 2-Jet Shower Panel System with Head & Hand Shower Wand in Matte Brushed Gold

  • Mfr # VG08014MG

  • Zoro # G122575940


product price:  $449.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Length
19 in
Finish
Matte Brushed Gold
Width
4 in
Height
39 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08014MG
Zoro #
G122575940
UPC #
849922065076
Country of Origin
China

Dimensions

Length
19 in
Width
4 in
Height
39 in

Details

Item
Shower Panel
Color
Gold
Finish
Matte Brushed Gold
Material
Aluminium

Description

The VIGO Orchid shower system showcases a modern minimalist design with its sleek wall-mount profile in Matte Brushed Gold, featuring a 39 in. H X 4 in. W panel that houses two high-pressure 1.8 GPM body spray jets for a therapeutic massage experience, complemented by an impressive 8 in. square rainfall showerhead that delivers a luxurious overhead cascade. This versatile system includes a handheld shower with a generous 58 in. hose, ideal for targeted cleaning or bathing pets. Engineered for eco-conscious consumers, the VIGO shower panel boasts an optimized flow rate that conserves water without sacrificing performance, and its INNER GUARD technology prevents mineral build-up in the massage jets, ensuring long-lasting functionality. Installation is straightforward at it connects to a pre-existing showerhead connection, and regular cleaning with mild soap and water maintains its pristine appearance. While this description focuses on the Matte Brushed Gold finish, the VIGO Orchid is also available in Matte Black and Stainless Steel to suit various bathroom aesthetics, all backed by a lifetime warranty for peace of mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.