39 in. H x 4 in. W 2-Jet Shower Panel System with Square Head and Hand Shower Wand in Matte Black

  • Mfr # VG08014MB

  • Zoro # G922576116


product price:  $365.99
/ea
Free Shipping & Returns

Key Features

Length
19 in
Height
39 in
Color
Black
Material
Aluminium
Width
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08014MB
Zoro #
G922576116
UPC #
849922043302
Country of Origin
China

Dimensions

Length
19 in
Height
39 in
Width
4 in

Details

Item
Shower Panel
Color
Black
Material
Aluminium
Finish
Matte Black

Description

The VIGO Orchid shower system showcases a modern minimalist design with its sleek wall-mount profile in Matte Black, featuring a 39 in. H X 4 in. W panel that houses two high-pressure 1.8 GPM body spray jets for a therapeutic massage experience, complemented by an impressive 8 in. square rainfall showerhead that delivers a luxurious overhead cascade. This versatile system includes a handheld shower with a generous 58 in. hose, ideal for targeted cleaning or bathing pets. Engineered for eco-conscious consumers, the VIGO shower panel boasts an optimized flow rate that conserves water without sacrificing performance, and its INNER GUARD technology prevents mineral build-up in the massage jets, ensuring long-lasting functionality. Installation is straightforward at it connects to a pre-existing showerhead connection, and regular cleaning with mild soap and water maintains its pristine appearance. While this description focuses on the Matte Black finish, the VIGO Orchid is also available in Matte Brushed Gold and Stainless Steel to suit various bathroom aesthetics, all backed by a lifetime warranty for peace of mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.