40 in. L x 40 in. W x 73 in. H Frameless Hinged Neo-angle Shower Enclosure in Chrome with 3/8 in.

  • Mfr # VG6063CHCL42

  • Zoro # G622575969


product price:  $968.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Finish
Chrome
Material
Tempered Glass
Includes
Mounting Hardware; Door Hardware
Depth (In.)
40 in
Height (In.)
73 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG6063CHCL42
Zoro #
G622575969
UPC #
813775011566
Country of Origin
China

Dimensions

Depth (In.)
40 in
Height (In.)
73 in
Width (In.)
40 in

Details

Item
Shower Enclosure
Finish
Chrome
Material
Tempered Glass
Includes
Mounting Hardware; Door Hardware

Description

The VIGO Gemini Frameless Shower Enclosure features a clear design with 3/8-inch thick tempered glass panels that create an open, unobstructed showering space. This elegant Neo-angle corner installation offers reversible configuration options, allowing placement to suit either right or left corner preferences, maximizing layout flexibility for diverse bathroom plans. The transparent glass creates visual expansiveness and allows natural light flow, while the frameless construction eliminates hardware for a minimalist aesthetic. Chrome-finished hardware accents complement the pure glass design. The streamlined silhouette adapts seamlessly to contemporary or traditional bathroom styles. With 27-in. door opening, the enclosure maintains a sleek appearance while offering easy access. The glass thickness provides durability and stability, ensuring long-term performance. This shower solution combines sophisticated engineering with understated luxury, creating an open shower space that maintains modern design integrity.intains modern design integrity.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.