55 in. H x 6 in. W 2-Jet Shower Panel System with Square Head & Hand Shower Wand, Matte Brushed Gold

  • Mfr # VG08012MG

  • Zoro # G722575920


product price: $650.99
/ea
Free Shipping & Returns

Key Features

Width
6 in
Material
Aluminium
Length
20 in
Finish
Matte Brushed Gold
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08012MG
Zoro #
G722575920
UPC #
849922065069
Country of Origin
China

Dimensions

Width
6 in
Length
20 in
Height
55 in

Details

Item
Shower Panel
Material
Aluminium
Finish
Matte Brushed Gold
Color
Gold

Description

The VIGO Rector shower system embodies a modern minimalist design with its sleek Matte Brushed Gold finish, featuring a wall-mount panel that stands 55 in. high and 6 in. wide, offering a luxurious showering experience with its 8 in. square rainfall showerhead, two 1.8 GPM body spray jets for therapeutic massage, and a versatile handheld shower with a 58 in. hose for targeted cleansing or bathing pets, while integrated thermostatic valves ensure precise temperature control and safety, complemented by VIGO's eco-friendly flow rate that conserves water without sacrificing performance, and the innovative Inner Guard technology that prevents jet clogging, all backed by a lifetime warranty and available in Matte Black and Stainless Steel finishes to suit various bathroom aesthetics, with easy installation and low-maintenance cleaning, making it a stylish and functional addition to any modern bathroom.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.