55 in. H x 6 in. W 2-Jet Shower Panel System with Square Head & Hand Shower Wand, Stainless Steel

  • Mfr # VG08012ST

  • Zoro # G422576067


product price:  $575.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Length
20 in
Finish
Stainless
Height
55 in
Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG08012ST
Zoro #
G422576067
UPC #
849922043272
Country of Origin
China

Dimensions

Length
20 in
Height
55 in
Width
6 in

Details

Material
Aluminium
Finish
Stainless
Item
Shower Panel

Description

The VIGO Rector shower system embodies a modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 55 in. H X 6 in. W that seamlessly integrates into contemporary bathrooms, while offering a luxurious shower experience through its array of thoughtfully designed components, including two invigorating high-pressure 1.8 GPM body spray jets for therapeutic massage, a generous 8 in. diameter square rainfall shower head that delivers a soothing overhead cascade, and a versatile handheld shower with a 58 in. hose for targeted cleaning or bathing pets and children, all controlled by integrated thermostatic valves for precise temperature adjustment and complemented by VIGO's eco-friendly flow rate that conserves water without sacrificing performance, along with the innovative INNER GUARD technology that prevents jet clogging, ensuring long-lasting functionality supported by easy installation, simple cleaning requirements, and a lifetime warranty, with the added flexibility of being available in Matte Black and Matte Brushed Gold finishes to suit various bathroom aesthetics beyond the showcased Stainless Steel option.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.