58 in. H x 4 in. W 4-Jet Shower Panel System with Round Head and Hand Shower Wand, Matte Black

  • Mfr # VG08018MB

  • Zoro # G122575933


product price:  $549.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
20 in
Finish
Matte Black
Material
Aluminium
Height
58 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08018MB
Zoro #
G122575933
UPC #
849922059365
Country of Origin
China

Dimensions

Length
20 in
Height
58 in
Width
4 in

Details

Color
Black
Finish
Matte Black
Item
Shower Panel
Material
Aluminium

Description

The VIGO Sutton shower system embodies a modern minimalist design with its sleek Matte Black finish, featuring a wall-mount panel that measures 58 in. H X 4 in. W and includes four therapeutic high-pressure 1.8 GPM body spray jets for a luxurious shower experience, complemented by a round 8 in. diameter rainfall shower head that delivers a soothing overhead cascade, while the versatile handheld shower with a 58 in. hose offers added flexibility for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation, with an eco-friendly flow rate that conserves water without sacrificing performance, and equipped with VIGO's Inner Guard technology to prevent jet clogging, making installation straightforward with included hardware, requiring minimal maintenance with easy cleaning, and while showcased in Matte Black, this shower system is also available in stainless steel to suit various bathroom styles, backed by VIGO's lifetime warranty and customer support for long-lasting peace of mind.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.