58 in. H x 5 in. W 4-Jet Shower Panel System with Square Rainhead, Tub Filler and Hand Shower

  • Mfr # VG08023ST

  • Zoro # G022575996


product price:  $641.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminium
Finish
Stainless
Length
20 in
Height
58 in
Width
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG08023ST
Zoro #
G022575996
UPC #
849922059471
Country of Origin
China

Dimensions

Length
20 in
Height
58 in
Width
5 in

Details

Material
Aluminium
Finish
Stainless
Item
Shower Panel

Description

The VIGO Bowery shower system embodies modern minimalist design with its sleek Stainless Steel construction, featuring a wall-mount panel measuring 58 in. H X 5 in. W that houses four therapeutic 1.8 GPM high-pressure body spray jets for a rejuvenating massage experience, complemented by a luxurious 8 in. square rainfall showerhead that delivers a soothing cascade, a tub-filler spout, while the versatile handheld shower with a 58 in. hose offers convenience for bathing children or pets, all controlled by integrated thermostatic valves for precise temperature regulation and enhanced safety. This eco-conscious system boasts an optimized flow rate that reduces water consumption without sacrificing pressure, incorporating VIGO's innovative Inner Guard technology to prevent jet clogging and ensure long-lasting performance, with easy installation, simple cleaning requirements, and the added peace of mind of a lifetime warranty and customer support. While showcased in , this versatile shower system is also available in matte black, allowing you to choose the perfect match for your bathroom's aesthetic, making the VIGO Bowery an ideal choice for those seeking a blend of style, functionality, and water-saving efficiency in their shower experience.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.