Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Amber Sottile Rectangular Glass Bathroom Vessel Sink

  • Mfr # VG07091

  • Zoro # G022576023


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Overall Width
18 in
Body Material
Glass
Bowl Depth
13 in
Overall Height
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07091
Zoro #
G022576023
UPC #
849922024806
Country of Origin
China

Dimensions

Overall Width
18 in
Bowl Depth
13 in
Overall Height
4 in

Details

Color
Gold
Item
Bathroom Sink
Body Material
Glass
Finish
Amber

Description

VIGO Sottile glass bathroom vessel sink in amber brings warmth and sophistication to any bathroom. This stunning sink features a rich, amber-colored tempered glass construction that's both durable and visually striking. The rectangular shape with softly rounded corners creates a modern yet timeless look, while the partially nature of the glass adds visual depth and interest. Easy to clean and maintain, this sink is perfect for those who want a statement piece without the fuss. The amber hue pairs beautifully with various bathroom styles, from rustic to contemporary, making it a versatile choice for any décor. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's artistic design and high-quality craftsmanship are hallmarks of VIGO's commitment to excellence. With its eye-catching color and sleek form, this glass bathroom vessel sink transforms your bathroom into a luxurious retreat, combining functionality with exceptional style.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.