Shop VIGO
See all product information
Create Account
Giovanni Sheer Black Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07042
- Zoro # G422576081
product price:Â
$
111.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Black
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG07042
- Zoro #
- G422576081
- UPC #
- 816686016453
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Black
- Finish
- Sheer Black
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Description
VIGO Giovanni glass bathroom vessel sink in Sheer Black is a stunning addition to any modern bathroom. This sleek and stylish sink features a mesmerizing dark finish that adds depth and sophistication to your space. Crafted from durable tempered glass, the bowl-shaped design offers both visual appeal and practical functionality. The smooth, curved surface creates an illusion of depth, while its easy-to-clean nature ensures hassle-free maintenance. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The Sheer Black finish complements a wide range of bathroom styles and color schemes, making it a versatile choice for homeowners and designers alike. VIGO's commitment to quality shines through in every aspect of this sink, from its artistic design to its robust construction. As a statement piece, this glass vessel sink effortlessly elevates any bathroom's ambiance, blending form and function in a way that only VIGO can achieve. Whether paired with modern fixtures or classic elements, this sink is sure to become the focal point of your bathroom oasis.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.