Anvil Modern White Matte Stone 16 in. L x 16 in. W x 5 in. H Round Vessel Bathroom Sink

  • Mfr # VG04016

  • Zoro # G422575923


product price:  $233.99
/ea
Free Shipping & Returns

Key Features

Body Material
Matte stone
Color
White
Overall Width
16 in
Overall Height
5 in
Bowl Depth
16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG04016
Zoro #
G422575923
UPC #
849922029955
Country of Origin
China

Dimensions

Overall Width
16 in
Overall Height
5 in
Bowl Depth
16 in

Details

Item
Bathroom Sink
Body Material
Matte stone
Color
White
Finish
Matte White

Description

The VIGO Anvil vessel sink brings a modern and stylish touch to any bathroom. This circular sink, measuring 16-in. L x 16-in. W x 5-in. H, features a sleek matte white finish that complements various decor styles. The simple yet elegant design showcases smooth lines and a minimalist aesthetic, making it a versatile choice for contemporary or traditional spaces. Crafted from durable MatteStoneTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface inhibits bacterial growth, promoting better hygiene in your bathroom. The vessel design sits atop the countertop, creating a striking visual element while allowing for flexible installation options. This VIGO sink adapts well to different bathroom layouts and pairs beautifully with a wide range of faucet styles and countertop materials. Its clean, white color brightens the space and provides a fresh, modern look that enhances the overall bathroom ambiance. Whether you're updating a master bath or refreshing a guest bathroom, this vessel sink offers a blend of style and functionality that elevates your daily routine.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.