Artistic Titanium Gray Glass 18 in. L x 13 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07085

  • Zoro # G222575789


product price:  $161.99
/ea
Free Shipping & Returns

Key Features

Finish
Slate Grey
Overall Height
4 in
Overall Width
18 in
Color
Gray
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07085
Zoro #
G222575789
UPC #
849922023618
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
18 in
Bowl Depth
13 in

Details

Finish
Slate Grey
Color
Gray
Body Material
Glass
Item
Bathroom Sink

Description

VIGO Donatello glass bathroom vessel sink transforms your bathroom with its stunning Slate Grey finish and artistic design. Crafted from durable tempered glass, this rectangular sink boasts a unique textured pattern that creates visual depth and intrigue. The glass surface is easy to clean and maintain, making it both beautiful and practical. As a statement piece, this vessel sink elevates any bathroom decor, pairing effortlessly with various countertop materials and faucet styles. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. VIGO's commitment to quality shines through in every aspect of this sink, from its robust construction to its eye-catching appearance. The textured design mimics the look of natural stone, adding a touch of organic beauty to your space. Whether you're renovating or building new, this glass bathroom vessel sink offers a perfect blend of style and functionality, making it an ideal choice for homeowners who appreciate craftsmanship and distinctive design in their bathroom fixtures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.