Giralda Gothic Gray Concreto Stone 16 in. L x 11 in. W x 5 in. H Oval Vessel Bathroom Sink
- Mfr # VG04059
- Zoro # G522575786
product price:
$
179.90
/ea
Free Shipping & Returns
Key Features
Body Material
Concrete
Color
Gray
Overall Width
16 in
Overall Height
5 in
Bowl Depth
11 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04059
- Zoro #
- G522575786
- UPC #
- 849922058771
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Concrete
- Color
- Gray
Dimensions
- Overall Width
- 16 in
- Overall Height
- 5 in
- Bowl Depth
- 11 in
Description
The VIGO Giralda Gothic vessel sink brings modern elegance to your bathroom. This stylish sink measures 16-in. L x 11-in. W x 5-in. H, offering a spacious basin with smooth, rounded edges. The gray finish creates a contemporary look that complements various décor styles. Crafted from durable ConcretoTM material, this sink resists scratches and stains, making it easy to maintain. Its seamless design prevents bacteria buildup, promoting better hygiene. The sink's oval shape and sleek profile add a touch of sophistication to any countertop. It's versatile enough to suit both modern and traditional bathrooms, adapting effortlessly to different design schemes. This vessel sink combines practicality with aesthetics, offering a luxurious look without compromising on functionality. Its above-counter installation creates a striking focal point, elevating your bathroom's overall appearance. Whether you're renovating or building new, this VIGO sink provides a stylish and durable solution for your bathroom needs.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.