Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Cavalli MatteShellTM Vessel Bathroom Sink

  • Mfr # VG07111

  • Zoro # G622575846


product price: $171.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Overall Width
15 in
Body Material
Glass
Overall Height
5 in
Bowl Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07111
Zoro #
G622575846
UPC #
849922029962
Country of Origin
China

Dimensions

Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in

Details

Item
Bathroom Sink
Color
Black
Body Material
Glass
Finish
MatteShell

Description

VIGO Cavalli glass bathroom vessel sink in MatteShell finish offers a stunning blend of form and function for your bathroom. This round vessel sink features a sleek, modern design that adds depth and visual interest to any space. Crafted from durable tempered glass, it's both beautiful and built to last. The smooth, matte black surface creates a bold statement piece that's easy to clean and maintain. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The versatile design pairs well with various bathroom styles, from contemporary to transitional. VIGO's craftsmanship shines through in every aspect of this sink, from its perfectly balanced shape to its flawless finish. Whether you're updating a master bath or adding elegance to a guest bathroom, this glass vessel sink combines artistic flair with practical functionality. Its eye-catching appearance and robust construction make it an ideal choice for homeowners seeking a distinctive touch in their bathroom design. Experience the perfect fusion of style and durability with this VIGO glass bathroom vessel sink.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.