Shop VIGO
See all product information
Create Account
Giovanni Titanium Gray Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07050
- Zoro # G222575987
product price:Â
$
129.90
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Gray
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG07050
- Zoro #
- G222575987
- UPC #
- 849922001500
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Gray
- Finish
- Slate Grey
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Description
VIGO Giovanni glass bathroom vessel sink transforms bathrooms with its mysterious gray tones and subtle texture that appears to ripple across the surface like waves frozen in time. This round vessel sink features textured patterns that create visual intrigue while adding depth to your space. The tempered glass construction ensures long-lasting strength for daily use, while its smooth interior allows for quick upkeep. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's sophisticated gray finish complements various decor styles, from contemporary to transitional, making it an adaptable choice for any bathroom update. The bowl shape offers plenty of space, while the textured exterior catches light beautifully throughout the day. VIGO combines artistic vision with practical functionality in this vessel sink, creating a bathroom focal point that's both striking and serviceable. The design works harmoniously with various faucet styles and counter materials, allowing for personalized bathroom styling.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.