Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Hadyn MatteShellTM Vessel Bathroom Sink

  • Mfr # VG07112

  • Zoro # G322575924


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Body Material
Glass
Color
Black
Overall Width
22 in
Overall Height
4 in
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07112
Zoro #
G322575924
UPC #
849922029979
Country of Origin
China

Dimensions

Overall Width
22 in
Overall Height
4 in
Bowl Depth
14 in

Details

Body Material
Glass
Color
Black
Item
Bathroom Sink
Finish
MatteShell

Description

VIGO Hadyn glass bathroom vessel sink brings a touch of modern elegance to any bathroom. This striking MatteShell finish sink combines artistic design with practical functionality. Crafted from durable tempered glass, its rectangular shape and visual depth create a stunning focal point. The matte black surface offers a sleek, contemporary look that's easy to clean and maintain. As a statement piece, this vessel sink elevates your bathroom's style while providing versatile pairing options with various countertops and faucets. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. VIGO's commitment to quality shines through in every aspect of this sink's design, from its smooth edges to its perfect proportions. Whether you're renovating or building new, this glass bathroom vessel sink offers a perfect blend of form and function. Its robust construction ensures long-lasting performance, while its eye-catching appearance transforms your bathroom into a luxurious retreat. Experience the perfect combination of style and practicality with this VIGO glass vessel sink.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.