Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Modus MatteShellTM Vessel Bathroom Sink

  • Mfr # VG07113

  • Zoro # G422575916


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Overall Width
17 in
Bowl Depth
17 in
Overall Height
4 in
Finish
MatteShell
Body Material
Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07113
Zoro #
G422575916
UPC #
849922029986
Country of Origin
China

Dimensions

Overall Width
17 in
Bowl Depth
17 in
Overall Height
4 in

Details

Finish
MatteShell
Body Material
Glass
Color
Black
Item
Bathroom Sink

Description

VIGO Modus glass bathroom vessel sink in MatteShell finish elevates any bathroom with its striking design and practical features. This round sink boasts a sleek, modern look that transforms your vanity into a stylish focal point. Crafted from durable tempered glass, it withstands daily use while maintaining its beautiful appearance. The MatteShell finish adds depth and sophistication, creating a luxurious yet understated ambiance. Easy to clean and maintain, this vessel sink is perfect for busy households. Its versatile design complements various decor styles, from contemporary to transitional. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The sink's smooth curves and visual depth make it a true statement piece. VIGO's commitment to quality is evident in every aspect of this glass bathroom vessel sink, from its sturdy construction to its refined aesthetics. Whether you're renovating or building new, this sink offers the perfect blend of functionality and style for your bathroom oasis.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.