Giovanni Onyx Gray Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07051
- Zoro # G322576105
product price:
$
124.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Gray
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG07051
- Zoro #
- G322576105
- UPC #
- 849922001517
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Gray
- Finish
- Gray Onyx
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Description
VIGO Giovanni glass bathroom vessel sink transforms your bathroom with its striking Gray Onyx finish and artistic design. This round vessel sink features a mesmerizing swirling pattern that adds visual depth and intrigue to your space. Crafted from durable tempered glass, it withstands daily use while maintaining its beautiful appearance. The smooth surface is easy to clean, making maintenance a breeze. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. As a statement piece, this VIGO sink elevates any bathroom décor, pairing well with various countertops and faucet styles. The sink's craftsmanship shines through in its perfect balance of form and function, reflecting VIGO's commitment to quality design. Whether you're renovating or building new, this glass bathroom vessel sink offers a perfect blend of durability and style. Its eye-catching appearance and practical features make it an ideal choice for homeowners who want to add a touch of luxury to their bathroom without compromising on functionality.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.