
Bristol Single Handle Pull-Down Sprayer Kitchen Faucet in Stainless Steel and Matte Black
Mfr # VG02033STMB
Zoro # G322575986
product price: $333.99
/ea
Free Shipping & Returns
Key Features
Flow Rate
1.8 GPM
Width
4 in
Height
19 in
Depth
10 in
Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02033STMB
Zoro #
G322575986
UPC #
849922056616
Country of Origin
China
Dimensions
Width
4 in
Height
19 in
Depth
10 in
Details
Item
Kitchen Faucet
Flow Rate
1.8 GPM
Material
Brass
Includes
All Mounting Hardware; Supply Lines; Sprayer head
Description
Elevate your kitchen's functionality and aesthetics with the VIGO Bristol kitchen faucet. This sleek, modern design seamlessly blends form and function, making it a standout addition to any contemporary or minimalist kitchen. The Black And Steel finish adds a touch of sophistication, while the high-arc spout provides ample clearance for filling large pots or cleaning oversized dishes. VIGO's innovative pull-down spray head offers effortless maneuverability, featuring both stream and spray modes to tackle various kitchen tasks with ease. The single-handle design allows for precise temperature and flow control, while the durable construction ensures long-lasting performance. This faucet isn't just about looks - it's built to withstand daily use with its solid brass body and ceramic disc cartridge, preventing drips and leaks. The easy-to-clean nozzles resist mineral buildup, maintaining optimal water flow over time. Whether you're a home chef or simply appreciate quality kitchen fixtures, the VIGO Bristol faucet combines style and practicality to enhance your daily kitchen routines. With its smooth operation and eye-catching design, this faucet will quickly become the focal point of your sink area, impressing guests and making meal prep a more enjoyable experience. Upgrade your kitchen today with this VIGO Bristol - where style meets uncompromising quality and performance.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.