Bryant Modern White Matte Stone 15 in. L x 15 in. W x 5 in. H Round Vessel Bathroom Sink
- Mfr # VG04019
- Zoro # G122575964
product price:Â
$
189.90
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04019
- Zoro #
- G122575964
- UPC #
- 849922059020
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Matte stone
- Color
- White
- Finish
- Matte White
Dimensions
- Overall Width
- 15 in
- Overall Height
- 5 in
- Bowl Depth
- 15 in
Description
The VIGO Bryant vessel sink showcases a modern, minimalist design that effortlessly enhances any bathroom. This round sink, measuring 15-in. L x 15-in. W x 5-in. H, features a sleek matte white finish that adds a contemporary touch to your space. The smooth, cylindrical shape of this vessel sink creates a striking visual element while offering versatility for various bathroom styles. A notable detail is the rectangular drain opening, providing a subtle contrast to the sink's circular form. Crafted from durable MatteStoneTM, this sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface promotes hygiene by preventing bacterial growth. The premium look of this vessel sink elevates any countertop, seamlessly adapting to different bathroom designs from modern to transitional. Its above-counter installation creates a focal point in the bathroom while maximizing usable counter space. The VIGO Bryant vessel sink combines style and functionality, offering a durable, low-maintenance solution that brings a touch of luxury to your daily routine. Whether you're renovating or building a new bathroom, this sink provides a timeless appeal that will enhance your space for years to come.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.