Bryant Modern White Matte Stone 15 in. L x 15 in. W x 5 in. H Square Vessel Bathroom Sink

  • Mfr # VG04021

  • Zoro # G022575804


product price:  $192.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Color
White
Overall Height
5 in
Overall Width
15 in
Body Material
Matte stone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04021
Zoro #
G022575804
UPC #
849922059044
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
15 in
Bowl Depth
15 in

Details

Finish
Matte White
Color
White
Item
Bathroom Sink
Body Material
Matte stone

Description

The VIGO Bryant vessel sink showcases a minimalist design that's both stylish and functional. This sleek, square sink measures 15-in. L x 15-in. W x 5-in. H, making it a versatile choice for various bathroom layouts. The matte white finish gives the sink a modern, sophisticated look that complements a wide range of decor styles. Crafted from durable MatteStoneTM, this sink resists scratches and stains, ensuring it maintains its pristine appearance over time. The smooth, non-porous surface is easy to clean and naturally inhibits the growth of bacteria, promoting a more hygienic bathroom environment. A standout feature is the slim, perfectly aligned drain opening, which adds a subtle geometric accent to the overall design. This vessel sink sits atop your countertop, creating a striking focal point in your bathroom. Its clean lines and simple shape allow it to blend seamlessly with both contemporary and traditional bathroom designs. Whether you're updating a master bath or refreshing your sink, the VIGO Bryant sink offers a combination of style, durability, and practicality that will elevate your bathroom's aesthetic while meeting your everyday needs.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.