Shop VIGO
See all product information
Create Account
Palermo Gothic Gray Concreto Stone 15 in. L x 15 in. W x 5 in. H Round Vessel Bathroom Sink
- Mfr # VG04061
- Zoro # G522575960
product price:Â
$
192.99
/ea
Free Shipping & Returns
Key Features
Body Material
Concrete
Color
Gray
Overall Width
15 in
Overall Height
5 in
Bowl Depth
15 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04061
- Zoro #
- G522575960
- UPC #
- 849922058795
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Concrete
- Color
- Gray
Dimensions
- Overall Width
- 15 in
- Overall Height
- 5 in
- Bowl Depth
- 15 in
Description
The VIGO Palermo Gothic vessel sink offers a stylish and modern addition to any bathroom. This circular sink, measuring 15-in. L x 15-in. W x 5-in. H, showcases a sleek gray finish that complements a variety of decor styles. The sink's smooth, rounded shape creates a striking focal point while providing ample space for daily use. Crafted from durable ConcretoTM material, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. Its non-porous surface inhibits bacteria growth, promoting better hygiene in your bathroom. The sink's versatile design allows it to sit atop various countertop materials, adapting seamlessly to different bathroom layouts and styles. This vessel sink combines functionality with contemporary aesthetics, making it an ideal choice for homeowners looking to upgrade their bathroom with a premium, low-maintenance fixture that stands the test of time and trends.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.