Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cadman Concreto Stone Rectangular Fluted Bathroom Vessel Sink

  • Mfr # VG04074

  • Zoro # G522576066


product price: $259.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Bowl Depth
14 in
Color
Gray
Body Material
Concrete
Overall Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04074
Zoro #
G522576066
UPC #
849922073293
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
14 in
Overall Width
21 in

Details

Item
Bathroom Sink
Color
Gray
Body Material
Concrete

Description

The VIGO Cadman vessel sink showcases a modern and stylish design that's perfect for contemporary bathrooms. This rectangular sink measures 21-in. L x 14-in. W x 5-in. H, offering a spacious basin with clean lines and a sleek gray finish. The sink's exterior features subtle horizontal ridges, adding visual interest and texture to its minimalist form. Crafted from durable ConcretoTM material, this sink resists scratches and stains, making it easy to maintain its elegant appearance over time. The non-porous surface also promotes better hygiene by inhibiting bacterial growth. This vessel sink sits atop the countertop, creating a striking focal point in any bathroom. Its versatile design complements various decor styles, from industrial to modern farmhouse. The sink's premium look elevates the overall aesthetic of the space while providing practical functionality. Compatible with most countertop materials, this VIGO sink adapts well to different bathroom layouts and design preferences. Its smooth interior ensure efficient water flow and easy cleaning. Whether you're renovating or building a new bathroom, this VIGO vessel sink offers a perfect blend of style and practicality for your daily routines.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.