Zoro Homepage

Cypress Concreto Stone Round Fluted Bathroom Vessel Sink

  • Mfr # VG04072

  • Zoro # G222576076


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Bowl Depth
16 in
Overall Width
16 in
Color
Gray
Body Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04072
Zoro #
G222576076
UPC #
849922073279
Country of Origin
China

Dimensions

Overall Height
5 in
Bowl Depth
16 in
Overall Width
16 in

Details

Item
Bathroom Sink
Color
Gray
Body Material
Concrete

Description

VIGO Cypress vessel sink showcases a modern and minimalist design approach. This circular sink, measuring 16-in. L x 16-in. W x 5-in. H, features a sleek gray finish that adds a contemporary touch to any bathroom. Its round shape and neutral color make it versatile enough to complement various decor styles. The sink's exterior is adorned with fine vertical ridges, creating an interesting textural contrast with the smooth interior basin. Crafted from durable ConcretoTM material, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The non-porous surface inhibits bacterial growth, promoting better hygiene in your bathroom. This VIGO sink sits elegantly atop countertops, making a stylish statement while remaining highly functional. Its design allows for flexible placement options, working well with different faucet types and vanity configurations. The premium look of this vessel sink elevates the overall aesthetic of your bathroom, whether you're aiming for a modern, industrial, or transitional style. With its combination of durability, style, and practicality, this VIGO sink offers a sophisticated solution for homeowners looking to upgrade their bathroom fixtures.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.