Zoro Homepage

Davidson Single Handle Single-Hole Bathroom Faucet in Chrome

  • Mfr # VG01043CH

  • Zoro # G822575936


product price: $164.99
/ea
Free Shipping & Returns

Key Features

Width
2 in
Length
7 in
Height
6 in
Finish
Chrome
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01043CH
Zoro #
G822575936
UPC #
849922030845
Country of Origin
China

Dimensions

Width
2 in
Length
7 in
Height
6 in

Details

Finish
Chrome
Material
Brass

Description

Elevate your bathroom's style with the VIGO Davidson 1-hole chrome bathroom sink faucet that combines sleek design and practicality. Standing at 6-in. tall with a 5-in. spout reach, this VIGO faucet offers ample clearance for daily tasks. The single-handle design ensures effortless temperature and flow control, while its clean lines and modern silhouette add a touch of sophistication to any sink. Crafted with premium materials, this durable faucet resists tarnishing and corrosion, maintaining its lustrous finish for years to come. The aerator provides a smooth, splash-free stream, conserving water without sacrificing performance. Easy to install and maintain, this faucet is perfect for upgrading your bathroom's functionality and aesthetics. Whether you're renovating or simply refreshing your space, this versatile faucet complements a wide range of decor styles, from contemporary to transitional. Available in brushed nickel, chrome, matte black, and matte brushed gold finishes, allowing you to perfectly match your bathroom's hardware and create a cohesive look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.