Donatello Turquoise Blue Glass 18 in. L x 13 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG07068

  • Zoro # G222576014


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Bowl Depth
13 in
Overall Width
18 in
Body Material
Glass
Overall Height
4 in
Finish
Turquoise Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG07068
Zoro #
G222576014
UPC #
849922001685
Country of Origin
China

Dimensions

Bowl Depth
13 in
Overall Width
18 in
Overall Height
4 in

Details

Item
Bathroom Sink
Body Material
Glass
Finish
Turquoise Water
Color
Blue

Description

VIGO Donatello glass bathroom vessel sink transforms your bathroom into a serene oasis with its stunning turquoise water finish. This artistic sink features a mesmerizing gradient of deep blues and vibrant aquas, reminiscent of tropical waters. Crafted from durable tempered glass, the rectangular shape offers a modern aesthetic while providing ample space for daily use. The sink's design creates an illusion of depth, adding visual interest to your vanity. Easy to clean and maintain, this glass vessel sink is perfect for those seeking a low-maintenance yet high-impact bathroom fixture. It's more than just a sink - it's a statement piece that elevates your entire bathroom design. The versatile color palette allows for effortless pairing with various countertop materials and bathroom styles. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. VIGO's craftsmanship shines through in every aspect of this eye-catching sink, from its smooth surface to its precise construction. Whether you're renovating or building new, this glass bathroom vessel sink offers a perfect blend of functionality and style, making it an ideal choice for homeowners who appreciate innovative design and quality.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.