E-Class 36 in. L x 48 in. W x 82 in. H Frameless Sliding Shower Enclosure Kit in Matte Gold

  • Mfr # VG6053MGCL48WR

  • Zoro # G222575963


product price:  $1,766.99
/ea
Additional $225.00 delivery surcharge applies per item.
See details

Key Features

Finish
Matte Brushed Gold
Includes
Mounting Hardware; Door Hardware
Material
Tempered Glass
Depth (In.)
36 in
Color
Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG6053MGCL48WR
Zoro #
G222575963
UPC #
849922062228
Country of Origin
China

Dimensions

Depth (In.)
36 in
Width (In.)
48 in
Height (In.)
82 in

Details

Item
Shower Enclosure
Finish
Matte Brushed Gold
Includes
Mounting Hardware; Door Hardware
Material
Tempered Glass
Color
Gold

Description

The VIGO Elan E-Class Frameless sliding Shower Enclosure brings sophistication with its graceful frameless design and exquisite Matte Brushed Gold finish. This 48-in. W x 36-in. D x 82-in. H corner shower enclosure offers a spacious 19-in. walk-in opening for easy access. The effortless sliding system operates with precision using dual-wheel rollers and built-in anti-jump mechanisms, ensuring smooth operation every time. Designed for right-side installation, this enclosure adapts perfectly to your bathroom layout. The frameless design, coupled with clear 3/8-in. thick glass, creates an open, unobstructed aesthetic that enhances the visual space of your bathroom while adding a touch of modern elegance. This thoughtfully engineered shower enclosure combines functionality with refined aesthetics, making it an excellent choice for contemporary bathrooms seeking a perfect balance of form and function.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.