
Edison Pro Single Handle Pull-Down Kitchen Faucet in Chrome
Mfr # VG02052CH
Zoro # G122575834
product price: $281.99
/ea
Free Shipping & Returns
Key Features
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Depth
11 in
Width
4 in
Finish
Chrome
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
VG02052CH
Zoro #
G122575834
UPC #
849922073743
Country of Origin
China
Dimensions
Depth
11 in
Width
4 in
Height
20 in
Details
Includes
All Mounting Hardware; Supply Lines; Sprayer head;
Flow Rate
1.8 GPM
Finish
Chrome
Item
Kitchen Faucet
Material
Brass
Description
Elevate your kitchen's functionality and style with the VIGO Edison Pro pull-down kitchen faucet. This sleek and modern design seamlessly blends form and function, making it a standout addition to any contemporary or industrial kitchen. The faucet's high-arc spring design offers exceptional flexibility, allowing you to easily maneuver around large pots and pans. With its professional-grade construction and Chrome finish, this VIGO faucet is built to withstand daily use while maintaining its eye-catching appearance. The pull-down sprayer features multiple spray modes, giving you precise control over water flow for various tasks. Easy-to-use controls ensure smooth operation and secure sprayer placement. The faucet's tall spout provides ample clearance for filling large containers, while its 360-degree swivel capability maximizes sink access. Designed with both aesthetics and practicality in mind, this faucet boasts a minimalist look that complements a wide range of kitchen styles. Its durable materials and reliable performance make it a smart investment for homeowners seeking a long-lasting, high-quality fixture. Transform your sink area into a efficient and stylish workspace with this VIGO kitchen faucet, designed to enhance your daily kitchen routines and impress guests with its refined appearance..
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.