Shop VIGO
Additional $175.00 delivery surcharge applies per item.
See details
See all product information
Create Account
Verona 34 in. L x 34 in. W x 73 in. H Frameless Neo-angle Shower Enclosure in Chrome with 3/8 in.
- Mfr # VG6061CHCL36
- Zoro # G022575767
product price:Â
$
949.90
/ea
Key Features
Finish
Chrome
Material
Tempered Glass
Includes
Mounting Hardware; Door Hardware
Depth (In.)
34 in
Width (In.)
34 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG6061CHCL36
- Zoro #
- G022575767
- UPC #
- 813775011245
- Country of Origin
- China
Dimensions
- Depth (In.)
- 34 in
- Width (In.)
- 34 in
- Height (In.)
- 73 in
Details
- Item
- Shower Enclosure
- Finish
- Chrome
- Material
- Tempered Glass
- Includes
- Mounting Hardware; Door Hardware
Description
The VIGO Verona Frameless Shower Enclosure presents a sophisticated Neo-angle design, featuring width-adaptable dimensions that allow for custom fitting in corner installations. This eye-catching shower space combines functionality with minimalist aesthetics, showcasing clear tempered glass that enhances spatial flow and natural light distribution throughout the bathroom. The frameless construction eliminates visual barriers, creating an open atmosphere while the 3/8-inch thick glass provides robust durability and elegance. The reversible configuration offers versatile installation options for both right and left-sided openings, accommodating various bathroom layouts. Chrome-finished hardware accents complement the transparent glass panels, while smooth-operating hinges ensure reliable performance. The enclosure's thoughtful engineering includes a watertight design and precise glass alignment. Available in multiple finishes to match diverse design preferences, this shower enclosure transforms ordinary corners into refined bathing spaces. The clear glass option maintains an unobstructed view while maximizing light transmission, creating an airy, spacious feel. White subway tile walls and patterned flooring, as shown in the image, demonstrate how this enclosure harmonizes with various design elements, making it an ideal choice for modern bathroom renovations.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.