Zoro Homepage

Greenwich 18inH Single-Handle Pull-Down Sprayer Kitchen Faucet in Matte Brushed Gold

  • Mfr # VG02029MG

  • Zoro # G216499329


product price: $244.99
/ea
Free Shipping & Returns

Key Features

Connection Size
3/8 in
Width
3 in
Length (In.)
9 in
Height
18 in
Hole Dia.
1.38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG02029MG
Zoro #
G216499329
UPC #
849922012131
Country of Origin
China

Dimensions

Connection Size
3/8 in
Width
3 in
Length (In.)
9 in
Height
18 in
Hole Dia.
1.38 in
Depth
10 in
Spout Height
8 in

Details

Item
Kitchen Faucet
Finish
Matte Brushed Gold
Standards
CE Certified, CSA Certified, CALGreen Certified, IAPMO Certified
Typical Application
Deck Mount
Number of Holes
1
Material
Brass
Color - Drains
Gold
Flow Rate
1.8 GPM
Number of Handles
1

Description

Sleek and minimalist in design, the VIGO Greenwich Pull-Down Spray Kitchen Faucet is the perfect addition to any modern kitchen. The dual-action faucet offers either an aerated flow or a powerful spray depending on what the user is looking for at that moment. The Greenwich features a dramatic high arch and clean lines for high-end style. It has 25 in. of pull-down extension for better ease of use. The Greenwich is made from solid brass construction and outfitted with a bright, matte brushed gold finish that outlasts the competition.


  • RECOMMENDATION: VIGO's proprietary luxurious matte gold finish perfectly matches other VIGO matte gold fixtures, and for optimal coordination, we recommend using only VIGO matte gold-finished items.
  • DUOPOWER STREAM: Featuring an 18-in H single handle pull-down kitchen faucet with a powerful dual-mode sprayer, delivering enhanced cleaning and delightful cooking experience.
  • UNIFLOW: Seamlessly control water temperature and flow with a single-handle design, ensuring effortless operation for users of all ages and abilities. Perfect for any kitchen, making daily tasks smoother and more enjoyable.
  • CUTTING-EDGE DESIGN: The fusion of trendy finishes with a sleek, streamlined spout brings a contemporary, industrial-inspired look to your kitchen, enhancing its modern appeal.
  • VERSATILE: This faucet features a 25-in retractable hose for extended reach, a dual-action sprayer with two spray options; a steady stream for filling pots and a powerful spray for rinsing dishes, facilitating efficient maneuvering around the sink.
  • ECO-FRIENDLY: By integrating a 1.8 gpm spout, this kitchen faucet conserves water without compromising performance, offering an environmentally conscious choice for reducing water consumption and environmental impact.
  • SPOUT 360: The High-Arc Spout boasts ample vertical space, perfect for accommodating tall pitchers during filling, while also allowing for a broad range of motion with its 360° swivel capability.
  • FINISHPLATED: The unique 7-layer coating process ensures that the surface resists fingerprints and water spots, maintaining a spotless appearance with minimal cleaning effort.
  • EFFORTLESS INSTALLATION: Single-Hole design, standard US 3/8-inch plumbing connections, freeze-resistant metal-braided PEX lines, thermostability, and a standard 1-3/8-in hole opening for swift setup.
  • CALIFORNIA RESIDENTS: See Prop 65 WARNINGS for more information.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.