Handmade 30-in Stainless Steel Single-Bowl Slotted Apron Front Farmhouse Kitchen Sink Workstation

  • Mfr # VGS3020SA

  • Zoro # G722575753


product price:  $594.99
/ea
Free Shipping & Returns

Key Features

Includes
Cutting board; drying rack; drain; drain cover; bottom grid
Finish
Stainless
Overall Height
10 in
Overall Width
30 in
Bowl Depth
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VGS3020SA
Zoro #
G722575753
UPC #
849922038216
Country of Origin
China

Dimensions

Overall Height
10 in
Overall Width
30 in
Bowl Depth
21 in

Details

Includes
Cutting board; drying rack; drain; drain cover; bottom grid
Finish
Stainless
Item
Kitchen Sink
Body Material
Stainless Steel

Description

The VIGO Oxford single-bowl farmhouse apron-front stainless steel kitchen sink redefines modern kitchen functionality with its sleek design and robust construction. Crafted from premium 16-gauge 304 stainless steel, this sink offers exceptional durability, resisting dents, heat, scratches, and corrosion while its non-porous surface effortlessly repels stains and odors. The contemporary aesthetic, characterized by clean lines and a polished finish, seamlessly integrates into any kitchen decor, elevating the overall ambiance of your space. This ultimate kitchen set comes complete with a versatile roll-up drying rack, cutting board, silicone bottom grid, strainer, and drain cover, providing a comprehensive solution for kitchen organization. The innovative SOUNDABSORB TM technology incorporates advanced materials and design features to significantly reduce noise during dishwashing, ensuring a more peaceful kitchen environment. With its blend of style, durability, and practical accessories, this VIGO sink transforms your kitchen into a highly functional and visually appealing workspace, perfect for both everyday use and entertaining guests.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.