Zoro Homepage

Hart Two Handle Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG01303MG

  • Zoro # G322575610


product price: $254.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Material
Brass
Depth
9 in
Height
9 in
Includes
All Mounting Hardware; Handles; Supply Lines
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01303MG
Zoro #
G322575610
UPC #
849922059778
Country of Origin
China

Dimensions

Depth
9 in
Height
9 in
Width
9 in

Details

Color
Gold
Material
Brass
Includes
All Mounting Hardware; Handles; Supply Lines
Finish
Matte Brushed Gold
Item
Bathroom Faucet
Flow Rate
1.2 GPM

Description

Elevate your bathroom's aesthetic with this widespread VIGO Hart 3-hole matte brushed gold bathroom sink faucet, a stunning centerpiece that combines form and function. The sleek, arched spout with a 7-in. reach offers an elegant design element, adding a touch of luxury to your daily routine. Standing at 9-in. tall with a 2-in. diameter base, this VIGO faucet makes a bold statement without overwhelming your space. The contemporary design features clean lines and a robust build, ensuring both style and durability. Precision-engineered handles with knurled detailing offer a satisfying grip and smooth operation, making temperature and flow adjustments effortless. This faucet's high-quality construction and water-saving aerator contribute to its eco-friendly performance, helping you conserve resources without sacrificing water pressure. Perfect for modern and transitional bathrooms alike, this faucet is available in a range of sophisticated finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold allowing you to perfectly match your bathroom's hardware and create a cohesive look.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.