Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Linus Single Handle Single-Hole Bathroom Vessel Faucet in Brushed Nickel

  • Mfr # VG03013BN

  • Zoro # G322575733


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Material
Brass
Width
2 in
Finish
Brushed Nickel
Height
12 in
Length
7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG03013BN
Zoro #
G322575733
UPC #
849922001326
Country of Origin
China

Dimensions

Width
2 in
Height
12 in
Length
7 in

Details

Material
Brass
Finish
Brushed Nickel
Color
Nickel

Description

Elevate your bathroom's style with this VIGO Linus 1-hole brushed nickel vessel bathroom sink faucet, designed to make a lasting impression. Standing at 11-in. tall with a sleek 2-in. diameter, this faucet combines form and function seamlessly. The gracefully arched spout, reaching 5-in., offers ample space for comfortable hand-washing and creates a striking visual focal point. Its modern silhouette features clean lines and a minimalist lever handle, perfect for contemporary and transitional bathroom decor. Crafted with premium materials, this faucet promises durability and reliable performance for years to come. The high-arc design not only adds a touch of sophistication but also provides practical benefits, allowing for easy filling of tall containers. Whether you're updating your existing bathroom or designing a new one, this vessel sink faucet will enhance the overall aesthetic while providing effortless functionality. Available in versatile finishes including Brushed Nickel, Chrome, and Matte Black, this faucet can complement any color scheme or design preference, ensuring a cohesive and stylish bathroom space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.