Palazzo 24inL x 11inW x 5inH Concreto Stone Rectangular Vessel Bathroom Sink in Gray

  • Mfr # VG04060

  • Zoro # G516499050


product price:  $189.99
/ea
Free Shipping & Returns

Key Features

Bowl Shape
Rectangular
Standards
CSA Certified, IAPMO Certified
Bowl Depth
11 in
Overall Height
4.75 in
Overall Length
23.375 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04060
Zoro #
G516499050
UPC #
849922058788
Country of Origin
China

Dimensions

Bowl Depth
11 in
Overall Height
4.75 in
Overall Length
23.375 in
Overall Width
11.375 in

Details

Bowl Shape
Rectangular
Standards
CSA Certified, IAPMO Certified
Body Material
Concrete
Color
Gray
Item
Bathroom Sink
Application
Vessel Sink

Description

The VIGO Palazzo Gothic vessel sink showcases a modern, minimalist design that effortlessly enhances any bathroom. This rectangular sink, measuring 24-in. L x 11-in. W x 4-in. H, features a sleek gray finish that complements a wide range of decor styles. The smooth, matte surface of the sink creates a sophisticated look while offering practical benefits. Crafted from durable Concreto material, this vessel sink resists scratches and stains, making it ideal for daily use. Its hygienic properties ensure easy cleaning and maintenance. The sink's simple yet elegant form allows it to adapt seamlessly to various bathroom designs, from contemporary to transitional. This vessel sink is designed to sit atop a countertop, creating a striking focal point in your bathroom. Its versatile style works well with different faucet types and vanity designs, allowing for customization to suit your preferences. The VIGO Palazzo Gothic sink combines functionality with aesthetic appeal, offering a durable and stylish solution for bathroom upgrades. Its premium look and quality construction make it an excellent choice for those seeking a long-lasting, visually appealing sink that elevates their bathroom's overall design.


  • CONCRETO STONE : This sleek ash gray vessel bathroom sink, made from durable solid-core concrete composite, complements various décors while offering superior aesthetic and functional performance over traditional materials.
  • EASY SINK SETUP : Designed for hassle-free installation, this sink seamlessly integrates with your existing plumbing system without requiring any modifications or special tools.
  • DURABILITY: Crafted from proprietary Concreto Stone , this sink offers superior resistance to scratches, stains, and wear, maintaining its pristine look for years even in high-traffic bathrooms.
  • HYGENIC: Non-porous surface prevents liquid absorption and inhibits bacteria and mold growth, making cleaning easier and maintaining a healthier bathroom environment.
  • LUXURIOUS FINISH: The ash gray surface of the vessel sink adds elegance to the bathroom, creating a high-end, industrial look that enhances the overall luxury of the space.
  • VERSATILITY: Effortlessly complement your bathroom design by pairing this bathroom vessel sink with countertops made of granite, marble, quartz, or wood, creating a cohesive and stylish aesthetic.
  • PERFECT FIT: This vessel sink is perfect for both small and large bathrooms, offering ample space for daily tasks without overwhelming your countertop.
  • EXTERIOR DIMENSIONS: 24-in. L x 11-in. W x 5-in. H, this vessel sink size balances functionality and space efficiency.
  • LIGHTWEIGHT DESIGN: Concreto lightweight composition offers effortless installation and reduced structural stress, while maintaining durability and style, surpassing the heavier quartz, iron, and natural stone sinks in practicality and ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.