Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Paloma Single Handle Single-Hole Bathroom Faucet in Matte Brushed Gold

  • Mfr # VG01041MG

  • Zoro # G422575909


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Color
Gold
Height
7 in
Finish
Matte Brushed Gold
Length
6 in
Material
Brass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG01041MG
Zoro #
G422575909
UPC #
849922009261
Country of Origin
China

Dimensions

Height
7 in
Length
6 in
Width
2 in

Details

Color
Gold
Finish
Matte Brushed Gold
Material
Brass

Description

Elevate your bathroom's style with the VIGO Paloma 1-hole matte brushed gold bathroom sink faucet that combines modern design and functionality. Standing at 7-in. tall with a 5-in. spout reach, this sleek faucet features a waterfall-inspired open spout that creates a mesmerizing cascade effect. The single-handle design offers effortless temperature and flow control, while its smooth curves and clean lines add a touch of sophistication to any bathroom decor. Crafted with durability in mind, this 2-in. wide faucet boasts a solid brass construction that ensures long-lasting performance and resistance to corrosion. The ergonomic handle is easy to grip, making it ideal for users of all ages. Whether you're updating a family bathroom or creating a luxurious guest suite, this VIGO faucet delivers both style and practicality. Available in a range of stunning finishes including Brushed Nickel, Chrome, Matte Black, and Matte Brushed Gold, it's easy to find the perfect match for your bathroom's aesthetic. Transform your daily routines into a spa-like experience with this eye-catching and efficient bathroom sink faucet.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.