Peony Modern White Matte Stone 20 in. L x 15 in. W x 5 in. H Vessel Bathroom Sink

  • Mfr # VG04012

  • Zoro # G722575760


product price:  $221.99
/ea
Free Shipping & Returns

Key Features

Body Material
Matte stone
Overall Width
20 in
Overall Height
5 in
Bowl Depth
15 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
VG04012
Zoro #
G722575760
UPC #
849922023021
Country of Origin
China

Dimensions

Overall Width
20 in
Overall Height
5 in
Bowl Depth
15 in

Details

Item
Bathroom Sink
Body Material
Matte stone
Color
White
Finish
Matte White

Description

The VIGO Peony vessel sink showcases a sleek and modern design that elevates any bathroom. This striking white sink measures 20-in. L x 15-in. W x 5-in. H, featuring a smooth, matte finish that adds a touch of sophistication to your space. Its unique, asymmetrical oval shape offers a contemporary look that works well in various bathroom styles, from minimalist to eclectic. The sink's clean lines and gentle curves create an eye-catching focal point, while its spacious interior provides ample room for everyday use. Crafted from durable MatteStoneTM, this vessel sink resists scratches and stains, ensuring long-lasting beauty and easy maintenance. The non-porous surface promotes hygiene by preventing the growth of bacteria and mold. Compatible with most countertops, this versatile sink adapts effortlessly to different bathroom designs, allowing for creative freedom in your renovation or new build project. The VIGO Peony vessel sink combines style and functionality, offering a premium look without compromising on practicality. Its seamless design not only enhances the aesthetic appeal of your bathroom but also simplifies cleaning and upkeep. Whether you're updating a small bathroom room or designing a luxurious master bath, this sink provides a striking centerpiece that will impress guests and stand the test of time.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.