Segovia Gothic Gray Concreto Stone 16 in. L x 12 in. W x 4 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04064

  • Zoro # G922576086


product price:  $197.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Body Material
Concrete
Overall Height
4 in
Bowl Depth
12 in
Overall Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VG04064
Zoro #
G922576086
UPC #
849922067247
Country of Origin
China

Dimensions

Overall Height
4 in
Bowl Depth
12 in
Overall Width
16 in

Details

Item
Bathroom Sink
Color
Gray
Body Material
Concrete

Description

The VIGO Segovia Gothic vessel sink showcases a modern, rectangular design that brings a touch of sophistication to any bathroom. Measuring 16-in. L x 12-in. W x 4-in. H, this gray sink features clean lines and a minimalist aesthetic that complements various decor styles. Crafted from durable ConcretoTM, the sink offers excellent scratch and stain resistance, ensuring it maintains its sleek appearance over time. The smooth, ash gray finish not only looks elegant but also provides practical benefits, making it easy to clean and maintain. The sink's versatile shape allows it to sit gracefully on different countertop materials, from marble to wood, adapting effortlessly to your bathroom's unique style. Whether you're aiming for a contemporary, transitional, or even industrial look, this VIGO vessel sink delivers both style and functionality. Its hygienic surface and premium quality make it an excellent choice for those seeking a long-lasting, attractive bathroom upgrade that combines practicality with modern design sensibilities.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.