
Starr Modern White Matte Stone 15 in. L x 15 in. W x 5 in. H Square Vessel Bathroom Sink
Mfr # VG04022
Zoro # G622576003
product price:Â $190.99
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Bowl Depth
15 in
Overall Height
5 in
Overall Width
15 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
VG04022
Zoro #
G622576003
UPC #
849922059051
Country of Origin
China
Dimensions
Bowl Depth
15 in
Overall Height
5 in
Overall Width
15 in
Details
Item
Bathroom Sink
Body Material
Matte stone
Color
White
Finish
Matte White
Description
The VIGO Starr vessel sink brings a sleek, modern touch to any bathroom. This square sink measures 15-in. L x 15-in. W x 5-in. H, offering a spacious basin with clean lines and a minimalist design. The matte white finish creates a smooth, contemporary look that complements a variety of decor styles. Crafted from durable MatteStoneTM, this sink resists scratches and stains, making it both stylish and practical for everyday use. The non-porous surface is easy to clean and naturally inhibits bacterial growth, promoting better hygiene in your bathroom. The vessel design sits atop the counter, adding a distinctive element to your vanity area. Its versatile shape works well with modern, transitional, or even traditional bathrooms, depending on your choice of faucet and accessories. The sink's premium appearance elevates the overall look of your space without overwhelming it. Compatible with most countertop materials, this VIGO sink adapts easily to different design schemes. Whether you're updating a master bath, guest bathroom, this vessel sink offers a perfect blend of style and functionality that will enhance your daily routine and impress visitors.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.