Starr Modern White Matte Stone 23 in. L x 15 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04028

  • Zoro # G922575959


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Overall Height
5 in
Color
White
Body Material
Matte stone
Overall Width
23 in
Bowl Depth
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04028
Zoro #
G922575959
UPC #
849922059112
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
23 in
Bowl Depth
15 in

Details

Color
White
Body Material
Matte stone
Item
Bathroom Sink
Finish
Matte White

Description

The VIGO Starr vessel sink showcases VIGO's commitment to modern bathroom design. This sleek, rectangular sink measures 23-in. L x 15-in. W x 5-in. H, offering a spacious and stylish solution for any bathroom. The matte white finish gives the sink a contemporary look that complements various decor styles. Made from durable MatteStoneTM, this sink resists scratches and stains, making it both beautiful and practical for everyday use. The smooth, seamless design not only enhances the visual appeal but also makes cleaning a breeze, promoting better hygiene in your bathroom. The sink's versatile shape allows it to sit elegantly on different countertop materials, adapting effortlessly to your existing bathroom design or inspiring a full renovation. Its clean lines and minimalist aesthetic create a sense of openness and simplicity, perfect for those seeking a modern update to their space. The VIGO Starr vessel sink combines functionality with sophisticated design, offering a premium look without compromising on durability or ease of maintenance. Whether you're updating a small guest bathroom or designing a luxurious master suite, this sink provides a striking focal point that elevates the entire room's appearance.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.