Sagrada Gothic Gray Concreto Stone 24 in. L x 14 in. W x 5 in. H Oval Vessel Bathroom Sink
- Mfr # VG04058
- Zoro # G022575941
product price:Â
$
252.99
/ea
Free Shipping & Returns
Key Features
Body Material
Concrete
Color
Gray
Overall Width
24 in
Overall Height
5 in
Bowl Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG04058
- Zoro #
- G022575941
- UPC #
- 849922058764
- Country of Origin
- China
Dimensions
- Overall Width
- 24 in
- Overall Height
- 5 in
- Bowl Depth
- 14 in
Details
- Item
- Bathroom Sink
- Body Material
- Concrete
- Color
- Gray
Description
The VIGO Sagrada Gothic vessel sink showcases a contemporary design that enhances any bathroom. This sleek, oval-shaped sink measures 24-in. L x 14-in. W x 5-in. H, making it a standout piece on any countertop. The gray finish gives it a modern, industrial look that complements various decor styles. Made from durable ConcretoTM material, this sink is resistant to scratches and stains, ensuring long-lasting beauty. Its smooth surface is easy to clean, promoting better hygiene in your bathroom. The sink's thoughtful design incorporates a spacious basin with ample depth, allowing for comfortable use and efficient water flow. Its gently curved edges not only add to its visual appeal but also make it safer and more comfortable to use. This well-balanced design seamlessly blends form and function, creating a sink that's as practical as it is attractive. It's versatile enough to fit seamlessly into both traditional and contemporary bathrooms, adding a touch of sophistication to your space. The vessel design allows for easy installation on different countertop materials, giving you flexibility in your bathroom layout. With its premium appearance and practical benefits, this VIGO sink combines style and functionality to elevate your everyday bathroom experience.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.