Vinca Modern White Matte Stone 18 in. L x 14 in. W x 5 in. H Rectangular Vessel Bathroom Sink

  • Mfr # VG04007

  • Zoro # G222575826


product price:  $212.99
/ea
Free Shipping & Returns

Key Features

Finish
Matte White
Overall Width
18 in
Body Material
Matte stone
Color
White
Bowl Depth
14 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04007
Zoro #
G222575826
UPC #
849922022970
Country of Origin
China

Dimensions

Overall Width
18 in
Bowl Depth
14 in
Overall Height
5 in

Details

Finish
Matte White
Item
Bathroom Sink
Body Material
Matte stone
Color
White

Description

The VIGO Vinca vessel sink combines modern design with practical functionality for your bathroom. This sleek, white sink measures 18-in. L x 14-in. W x 5-in. H, making it a versatile choice for various countertop sizes. The square shape with gently sloping sides creates a minimalist look that fits well in contemporary or transitional bathrooms. Made from durable MatteStoneTM, this sink resists scratches and stains, keeping its pristine appearance over time. The matte white finish adds a subtle, sophisticated touch to your space while being easy to clean and maintain. The smooth, non-porous surface prevents bacteria growth, promoting better hygiene in your bathroom. This vessel sink sits atop your counter, creating a stylish focal point and allowing for flexible placement options. It works beautifully with a wide range of faucet styles and bathroom decor themes. The VIGO sink's clean lines and simple form make it an excellent choice for those seeking a modern, uncluttered look in their bathroom design. Whether you're updating a master bath, or guest bathroom, this sink offers a blend of style and practicality that will enhance your daily routine and impress visitors.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.