Giovanni Oceania Blue Glass 17 in. L x 17 in. W x 6 in. H Round Vessel Bathroom Sink
- Mfr # VG07049
- Zoro # G722576095
product price:Â
$
144.99
/ea
Free Shipping & Returns
Key Features
Body Material
Glass
Color
Blue
Overall Width
17 in
Overall Height
6 in
Bowl Depth
17 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- VG07049
- Zoro #
- G722576095
- UPC #
- 849922001494
- Country of Origin
- China
Dimensions
- Overall Width
- 17 in
- Overall Height
- 6 in
- Bowl Depth
- 17 in
Details
- Item
- Bathroom Sink
- Body Material
- Glass
- Color
- Blue
- Finish
- Patterened Teal
Description
VIGO Giovanni glass bathroom vessel sink showcases an enchanting aqua blue pattern with a textured surface that captures light beautifully. The sink design features a distinctive wave-like pattern that creates visual interest and depth, resembling the serene movement of ocean waters. This round vessel sink is crafted from durable tempered glass, offering both strength and elegance for everyday use. Each sink is a unique work of art, showcasing the skill of glass artisans through its intricate patterns and hand-painted details. The smooth interior makes it simple to maintain, while its interior texture adds dimension and character. The surface treatment allows water to glide effortlessly, keeping the sink fresh. This artistic vessel pairs wonderfully with various faucet finishes and bathroom styles, making it an eye-catching focal point in any space. The blend of blue and green tones with subtle silvery accents creates a calming atmosphere while demonstrating VIGO's expert craftsmanship in glass vessel design.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.