Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Windsor Concreto Stone Round Fluted Bathroom Vessel Sink

  • Mfr # VG04071

  • Zoro # G722575784


product price: $240.99
/ea
Free Shipping & Returns

Key Features

Color
Gray
Overall Height
5 in
Overall Width
16 in
Bowl Depth
16 in
Body Material
Concrete
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VG04071
Zoro #
G722575784
UPC #
849922073262
Country of Origin
China

Dimensions

Overall Height
5 in
Overall Width
16 in
Bowl Depth
16 in

Details

Item
Bathroom Sink
Color
Gray
Body Material
Concrete

Description

The VIGO Windsor vessel sink showcases a modern and stylish design for contemporary bathrooms. This circular sink features a striking ribbed exterior, adding visual interest and texture to your countertop. Measuring 16-in. L x 16-in. W x 5-in. H, it's perfectly sized for most bathroom layouts. The gray finish gives it a sleek, industrial look that complements various decor styles. Made from durable ConcretoTM material, this sink resists scratches and stains, ensuring long-lasting beauty. Its non-porous surface is easy to clean and maintains a hygienic environment. The vessel design sits atop the counter, creating a focal point in your bathroom. It pairs well with a wide range of faucet styles and countertop materials, allowing for versatile design options. The smooth interior basin contrasts nicely with the textured exterior, enhancing its visual appeal. This VIGO sink combines functionality with a premium aesthetic, elevating your bathroom's overall look. Whether you're renovating or building new, this vessel sink offers a blend of durability and style that will impress for years to come.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.