Wisteria Modern White Matte Stone 23 in. L x 14 in. W x 4 in. H Oval Vessel Bathroom Sink
- Mfr # VG04011
- Zoro # G722576088
product price:Â
$
189.99
/ea
Free Shipping & Returns
Key Features
Body Material
Matte stone
Color
White
Overall Width
23 in
Overall Height
4 in
Bowl Depth
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- VG04011
- Zoro #
- G722576088
- UPC #
- 849922023014
- Country of Origin
- China
- Item
- Bathroom Sink
- Body Material
- Matte stone
- Color
- White
- Finish
- Matte White
Dimensions
- Overall Width
- 23 in
- Overall Height
- 4 in
- Bowl Depth
- 14 in
Description
The VIGO Wisteria vessel sink showcases VIGO's commitment to modern bathroom design. This sleek, low-profile sink measures 23-in. L x 14-in. W x 4-in. H, featuring a smooth matte white finish that adds a touch of elegance to any bathroom. Its oval shape creates a striking focal point while offering versatility for various decor styles. Crafted from durable MatteStoneTM, this sink resists scratches and stains, making it both beautiful and practical for daily use. The non-porous surface is easy to clean and naturally inhibits bacterial growth, promoting better hygiene. This vessel sink sits atop the counter, adding visual interest and a premium look to your bathroom. It pairs well with a wide range of countertop materials and complements both traditional and contemporary bathroom designs. The VIGO Wisteria combines form and function, offering a spacious basin for everyday use while maintaining a stylish appearance. Its timeless design and quality construction make it a smart choice for homeowners looking to upgrade their bathroom with a modern, eye-catching sink that will stand the test of time.
Documents & Resources
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.