Shop All Brushes
This Product is Discontinued
Vikan
10"L Extra Stiff Green Scrub Brush (Discontinued)
Mfr # 38922
Zoro # G4638487
This Product is Discontinued
Key Features
- Brush Type Scrub Brush
- Bristle Firmness Stiff
- Bristle Color Green
- Brush Length 10 in
- Handle Length 10 in
Product Information
Dimensions
Brush Length | 10 in |
Handle Length | 10 in |
Brush Width | 4 3/4 in |
Bristle Length | 1 3/8 in |
Overall Length | 10 in |
Trim Length | 1 5/16 in |
Head Width | 4 3/4 in |
Details
Description
Scrub Brush, Bristle Firmness Stiff, Bristle Material Polyester, Handle Material Plastic, Brush Length 10 in, Handle Length 10 in, Head Width 4 3/4 in, Bristle Color Green, Overall Length 9 3/4 in, Chemical Resistant Yes, Bristle Length 1 3/8 in, Brush Type Hand Scrub Brush, Features Hanging Hole, Handle Color Green, Surface Type Wet, Head Shape Angled, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.