16 in Sweep Face Push Broom, Synthetic, Lime
Mfr # 317477
Zoro # G8708723
product price: $37.59
/eaKey Features
Bristle Type
Synthetic
Sweep Face
16 in
Bristle Length
2 in
Bristle Material
Polyester
Bristle Color
Lime
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
317477
Zoro #
G8708723
UPC #
-
Country of Origin
Denmark
Dimensions
Bristle Length
2 in
Broom Handle Length
No Handle
Broom Handle Diameter
No Handle
Block Width
16 in
Details
Bristle Type
Synthetic
Sweep Face
16 in
Bristle Material
Polyester
Bristle Color
Lime
Block Material
Plastic
Handle Color
Lime
Item
Push Broom
For Use With
293577, 293777, 296277
Chemical Resistant
Yes
Broom Handle Color
Lime
Broom Grade
Heavy-Duty
Broom Handle Material
No Handle
Features
Acid Resistant
Color
Lime
Handle Connection Type
Threaded
Handle Tip Material
No Handle
For Surface Texture
Any Surface
Connection Thread Type
European
Description
Push Broom, Bristle Material Polyester, Sweep Face 16 in, Block Material Plastic, Handle Length No Handle, Handle Material No Handle, Handle Color Lime, Handle Connection Type Threaded, Chemical Resistant Yes, Features FDA Compliant, For Use With 293577, 293777, 296277, Tool Type Broom Head, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.