2 7/8 in W Scrub Brush, Stiff, 11 1/4 in L Handle, 4 3/4 in L Brush, Yellow, Plastic
Mfr # 41966
Zoro # G9751655
product price: $31.39
/eaKey Features
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Brush Length
4 3/4 in
Handle Length
11 1/4 in
Handle Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
41966
Zoro #
G9751655
UPC #
-
Country of Origin
Denmark
Dimensions
Brush Length
4 3/4 in
Handle Length
11 1/4 in
Brush Width
2 7/8 in
Bristle Length
1 1/2 in
Overall Length
15 1/2 in
Trim Length
1 1/2 in
Head Width
2 7/8 in
Details
Brush Type
Scrub Brush
Bristle Firmness
Stiff
Bristle Color
Yellow
Handle Color
Yellow
Bristle Material
Polyester
Handle Material
Plastic
Brush Handle Style
Short Handle
Item
Scrub Brush
Acid Resistant
Yes
Chemical Resistant
Yes
Features
395mm Length; 140mm Height; 70mm Width; Hard Bristle Stiffness
Color
Yellow
Color Coding System
Yes
Temperature Resistant
Yes
Application
Wet
Surface Type
Wet
Handle Style
Ergonomic
Description
Scrub Brush, Bristle Firmness Stiff, Handle Style Ergonomic, Bristle Material Polyester, Handle Material Plastic, Brush Length 4 3/4 in, Handle Length 11 1/4 in, Head Width 2 7/8 in, Bristle Color Yellow, Overall Length 15 1/2 in, Chemical Resistant Yes, Bristle Length 1 1/2 in, Brush Type Scrub Brush, Features Bristle Security Units, Hanging Hole, Handle Color Yellow, Surface Type Wet, Temperature Resistant Yes, FDA Compliant Yes, Acid Resistant Yes, Color Coding System Yes
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.