Shop All Brushes
Vikan
38922 9 1/2'' Green Scrub Brush with Angled Extra Stiff Bristles
Mfr # 69138922
Zoro # G011519987
product price: $48.79
/ea
$48.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
Description
Easily maintain hygiene in your establishment with this Vikan green scrub brush. This brush is an ideal cleaning tool for the food processing industry including meat and dairy manufacturing facilities. It features a durable smooth polypropylene construction with polyester bristles ensuring long-lasting use. The polyester bristles are extra stiff facilitating more effective cleaning and scrubbing of damp and wet particles. Plus they are outwardly flared to effectively clean in corners junctions and other hard-to-reach areas. Thanks to the large size this versatile brush can be used to clean tanks conveyor belts tables and other large equipment.The solid brush block boasts a unique butterfly shape for a better more ergonomic grip. It sits flush against your hand offering a comfortable easy hold even with wet or greasy hands or when working with cleaning chemicals. This green brush is color-coded so you can designate it to a specific use reducing the risk of cross-contamination. For the utmost convenience it includes a teardrop-shaped hanging hole that self-drains and allows your brush to hang on hooks or shadow boards.Overall Dimensions:Length: 9 1/8''Width: 4 5/16''Height: 2 3/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WM BARR 3PK 154OZ Freshener (FG83FSSB)
- SCOTT Tissue, Jrt, Roll, Jumbo, Pk (KCC07827)
- GLOBAL INDUSTRIAL Trigger Spray Bottles For Glass & Hard Surface Cleaner, 32 oz. Bottles, 12PK (641548)
- DUSTLESS TECHNOLOGIES Dustless Slurry Vac Filter, 7 in W, Foam (H0953)
- VIKAN 3-1/2" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 3/4 in L Brush, Green (5380902)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70393)
- VIKAN 7-1/2"L Polyester Block Scrub Brush (38902)
- VIKAN 4-1/2"L Black Hand and Nail Brush (64409)
- VIKAN 2 3/8 in W Tube and Pipe Brush, Stiff, Not Applicable L Handle, 5 1/2 in L Brush, Yellow (5380636)
- VIKAN 3" W Tube and Pipe Brush, Medium, Not Applicable L Handle, 5 1/2 in L Brush, Yellow, 6 in L Overall (5380776)
- VIKAN 6-2/3" Brush LengthTube and Valve Brush (53915)
- Vikan Brushes